https://www.bdiexpress.com/medias/INDRGLXXXXXX-HG-SB-FHWF-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTV8aW1hZ2UvanBlZ3xhREUxTDJnd01pOHhNRFUyTWpJeU5ESTVNVGczTUM5SlRrUlNSMHhZV0ZoWVdGaGZTRWRmVTBKZlJraFhSbDlHUWw4ek1EQjRNekF3TG1wd1p3fDg1MTE3NGU2ZTA3OGQ5MjhmNDRkMWNlNjAwYTAzNzJhMDcxM2QwNTJlMTA5NzFiMGQ0MGVkMTFlZGIxY2ZiYjk
https://www.bdiexpress.com/medias/INDRGLXXXXXX-HG-SB-FHWF-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTV8aW1hZ2UvanBlZ3xhREUxTDJnd01pOHhNRFUyTWpJeU5ESTVNVGczTUM5SlRrUlNSMHhZV0ZoWVdGaGZTRWRmVTBKZlJraFhSbDlHUWw4ek1EQjRNekF3TG1wd1p3fDg1MTE3NGU2ZTA3OGQ5MjhmNDRkMWNlNjAwYTAzNzJhMDcxM2QwNTJlMTA5NzFiMGQ0MGVkMTFlZGIxY2ZiYjk
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
4 HG SB FHWF FB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
4 HG SB FHWF FB GEAR COUPLING
Half Gear Coupling; 5.75" Maximum Bore Size; 12.5" Outside Diameter; 8.25" Hub Diameter; Gear Coupling; 4.75" Length Through Bore; 10.63" Bolt Circle; 146.05MM Maximum Bore Size; 2.5" Minimum Compatible Bore Size Flex Hub; 2.5" Minimum Compatible Bore Size; 4.88" Overall Length; Shrouded Bolt Bolt Type; Flex Half Configuration; 4 Coupling Size or Series; Carbon Steel Material; Series H PLUS Model Name; Flanged Sleeve Type; 3600 RPM Maximum Speed; 236000 In-Lb Torque Rating; Finish Bore Bore Type; 374.45 HP Rating; Crown Faced, Involute Tooth Profile; Includes Hub, Sleeve and Fasteners
Part #
HG2302974
BDI #
27815244
Details
4747.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/4-HG-SB-FHWF-FB/p/27815244
Your Price
$ 4,747.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
0
EAN
0662384009309
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Gear Half
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
HG2302974
Product Detail
Half Gear Coupling
Product Specification
5.75" Maximum Bore Size; 12.5" Outside Diameter; 8.25" Hub Diameter; Gear Coupling; 4.75" Length Through Bore; 10.63" Bolt Circle; 146.05MM Maximum Bore Size; 2.5" Minimum Compatible Bore Size Flex Hub; 2.5" Minimum Compatible Bore Size; 4.88" Overall Length; Shrouded Bolt Bolt Type; Flex Half Configuration; 4 Coupling Size or Series; Carbon Steel Material; Series H PLUS Model Name; Flanged Sleeve Type; 3600 RPM Maximum Speed; 236000 In-Lb Torque Rating; Finish Bore Bore Type; 374.45 HP Rating; Crown Faced, Involute Tooth Profile; Includes Hub, Sleeve and Fasteners
Long Description
Half Gear Coupling; 5.75" Maximum Bore Size; 12.5" Outside Diameter; 8.25" Hub Diameter; Gear Coupling; 4.75" Length Through Bore; 10.63" Bolt Circle; 146.05MM Maximum Bore Size; 2.5" Minimum Compatible Bore Size Flex Hub; 2.5" Minimum Compatible Bore Size; 4.88" Overall Length; Shrouded Bolt Bolt Type; Flex Half Configuration; 4 Coupling Size or Series; Carbon Steel Material; Series H PLUS Model Name; Flanged Sleeve Type; 3600 RPM Maximum Speed; 236000 In-Lb Torque Rating; Finish Bore Bore Type; 374.45 HP Rating; Crown Faced, Involute Tooth Profile; Includes Hub, Sleeve and Fasteners
