

KTR
KTR
BOWEX 42/SI/13T/.875/SAE/CC/37L
KTR KTR
Description
BOWEX 42/SI/13T/.875/SAE/CC/37L ; SPLINE COUPLING
Gear Coupling; Spline; 3.05" Height X 2.95" Width X 1.45" Depth
Part #
BOWEX 42/SI/13T/.875/SAE/CC/37L
BDI #
21854183
Details
56.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/BOWEX-42-SI-13T-875-SAE-CC-37L/p/21854183
Your Price
$ 56.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
0.907
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.ktr.com
Weight / LBS
1
Product Detail
Gear Coupling
Product Specification
Gear Coupling; Spline; 3.05" Height X 2.95" Width X 1.45" Depth
Long Description
Gear Coupling; Spline; 3.05" Height X 2.95" Width X 1.45" Depth