https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168896-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjB8aW1hZ2UvanBlZ3xhREJoTDJnNFppOHhNREk1TmpJME5qVTVPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpnNE9UWmZNekF3ZURNd01DNXFjR2N8NGU3YTcxMmY4YzRlYmUxYjdiMTI4ODI0NzA1NjhjMjU5OTkxOWFkMWFjNTgzYzg1N2M5OGM5ZDY2OTdkODI4Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168896-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjB8aW1hZ2UvanBlZ3xhREJoTDJnNFppOHhNREk1TmpJME5qVTVPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpnNE9UWmZNekF3ZURNd01DNXFjR2N8NGU3YTcxMmY4YzRlYmUxYjdiMTI4ODI0NzA1NjhjMjU5OTkxOWFkMWFjNTgzYzg1N2M5OGM5ZDY2OTdkODI4Yg
RENOLD
RENOLD
GF45DA A Series Gearflex Couplings
RENOLD RENOLD
Description
RENOLD GF45DA A Series Gearflex Couplings
Gear Coupling; Minimum Plain Bore; 216MM Hub Diameter; 278MM Length Thru Bore; 346MM Flange Outside Diameter; No Keyway; Steel
Part #
GF45DA A Series Gearflex Couplings
BDI #
25168896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/GF45DA-A-Series-Gearflex-Couplings/p/25168896
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
122
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.renold.com
Product Detail
Gear Coupling
Product Specification
Minimum Plain Bore; 216MM Hub Diameter; 278MM Length Thru Bore; 346MM Flange Outside Diameter; No Keyway; Steel
Long Description
Gear Coupling; Minimum Plain Bore; 216MM Hub Diameter; 278MM Length Thru Bore; 346MM Flange Outside Diameter; No Keyway; Steel

