https://www.bdiexpress.com/medias/INDAMDHUBXXX-17803743-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjR8aW1hZ2UvanBlZ3xhR1U1TDJoak55ODVPRE0wTlRnNU1Ua3lNakl5TDBsT1JFRk5SRWhWUWxoWVdGOHhOemd3TXpjME0xOHpNREI0TXpBd0xtcHdad3w0NmMyNzZiYzRjY2M0ZDRhY2NhMmRlOTAzNWNiNzcyY2E0MDk3NGRjNjU0NDBkYWM1MDkzZjBhNWZhMjk5NTA4
AMERIDRIVES
AMERIDRIVES
074065-003 F202 1/2
AMERIDRIVES AMERIDRIVES
Description
074065-003 F202 1/2 GEAR COUPLING HUB
Gear Coupling Hub; Coupling Size 202
Part #
074065-003
BDI #
21466166
Details
136.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/074065-003-F202-1-2/p/21466166
Your Price
$ 136.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
EAN
0191191949398
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Product Detail
Gear Coupling Hub
Product Specification
Gear Coupling Hub; Coupling Size 202
Long Description
Gear Coupling Hub; Coupling Size 202