https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRCPG-FLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzh8aW1hZ2UvanBlZ3xhREl3TDJobU55OHhNRFV3TnpRNU5URXhNamN6TkM5SlRrUllXRmhJVlVKWVdGaGZSMUpEVUVkZlJreEZXRjlHUWw4ek1EQjRNekF3TG1wd1p3fGQ2MDdiMjZjYTliMjM3YWJkMmRmMDkzOGJkYWIzYjg0YzQ2YTA1OTY5Zjg3Zjc5ZDYyZjAwZWQwMDVlN2ZiNzc
FALK
FALK
1025G FLEX HUB 2.125 1/2X1/4KW 0744682
FALK FALK
Description
1025G HUB 2.1250 BORE ; 0744682
2-1/8" Bore; 5.14" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 3.03" Length Thru Bore; 1025G; No Bushing; Keyway; Steel; 5000 Max Speed; 66150In-Lbs Torque
Part #
4400105
BDI #
18104649
Details
973.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/1025G-FLEX-HUB-2-125-1-2X1-4KW-0744682/p/18104649
Your Price
$ 973.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
13.86
EAN
0782934005121
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
1025G
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5000
Torque
66150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1025G FLEX HUB 2.1235 NON-STK 1/2 X 1/4 KW
Manufacturer Internal Number
0744682
Weight / LBS
30.6
Long Description
2-1/8" Bore; 5.14" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 3.03" Length Thru Bore; 1025G; No Bushing; Keyway; Steel; 5000 Max Speed; 66150In-Lbs Torque
Bore Range
0 Inch | 0 Millimeter
Hub Diameter
5.14 Inch | 130.556 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Length Thru Bore
3.03 Inch | 76.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh