KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
4 1/2 EB RHUB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
4 1/2 EB RHUB GEAR COUPLING HUB ; POR
Gear Coupling; Hub; Shaft; No Bore; 13-5/8" Flange Diameter; 13.625" Outside Diameter; 5-1/16" Length Thru Bore; 4-1/2 Coupling Size; No Keyway; Carbo
Part #
1960491
BDI #
315687
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/4-1-2-EB-RHUB/p/315687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
57.318
EAN
0662384110128
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
4-1/2
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
4770
Torque
318000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Rigid Hub | Exposed Bolt | Solid Hub
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 13-5/8" Flange Diameter; 13.625" Outside Diameter; 5-1/16" Length Thru Bore; 4-1/2 Coupling Size; No Keyway; Carbo
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Hub Diameter
10.125 Inch | 257.175 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
13.625 Inch | 346.075 Millimeter
Overall Diameter
13.625 Inch | 346.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh