KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
4 1/2F FHUB FB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
4 1/2F FHUB FB GEAR COUPLING HUB ; NON-RETURNABLE
Gear Coupling; Hub; Shaft; Finished; 5-5/16" Length Thru Bore; 4-1/2 Coupling Size; Yes Keyway; Carbon Steel; 4770 Maximum Speed (RPM); 318000In-Lbs T
Part #
2283463
BDI #
315708
Details
3792.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/4-1-2F-FHUB-FB/p/315708
Your Price
$ 3,792.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
27.213
EAN
0662384145212
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Coupling Size or Series
4-1/2
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4770
Torque
318000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - FASTS | Flex Hub | 4.75 Maximum Bore with Standard Keyway
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; Finished; 5-5/16" Length Thru Bore; 4-1/2 Coupling Size; Yes Keyway; Carbon Steel; 4770 Maximum Speed (RPM); 318000In-Lbs T
Length Thru Bore
5.313 Inch | 134.95 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Overall Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh