KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
4 1/2F FHUB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
4 1/2F FHUB GEAR COUPLING HUB ; 6-1/2" DIA SHAFT
Gear Coupling; Hub; Shaft; No Bore; 5-5/16" Length Thru Bore; 4-1/2 Coupling Size; No Keyway; Carbon Steel; 4770 Maximum Speed (RPM); 318000In-Lbs Tor
Part #
1960731
BDI #
315707
Details
2505.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/4-1-2F-FHUB/p/315707
Your Price
$ 2,505.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
27.213
EAN
0662384145090
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
4-1/2
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
4770
Torque
318000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 4.75 Maximum Bore with Standard Keyway
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 5-5/16" Length Thru Bore; 4-1/2 Coupling Size; No Keyway; Carbon Steel; 4770 Maximum Speed (RPM); 318000In-Lbs Tor
Flange Outside Diameter
0 Inch | 0 Millimeter
Length Thru Bore
5.313 Inch | 134.95 Millimeter
Bore
0 Inch | 0 Millimeter
Overall Diameter
0 Inch | 0 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh