https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRCPG-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NTN8aW1hZ2UvanBlZ3xhR00zTDJnMk1DOHhNRFExTXprMU1EVTJNak16TkM5SlRrUllXRmhJVlVKWVdGaGZSMUpEVUVkZlUwOU1Yek13TUhnek1EQXVhbkJufDNlY2Q2ZDBlYzI5YzVlY2RlOGI0NDY2ZGMzYzZkZTZhYzA3YjExZTU3MTYwNjIwYmQ0ZWZhYTliMjA5ZjYxODI
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
5 1/2H FHUB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
5 1/2H FHUB GEAR COUPLING HUB ; POR SERIES H
Gear Coupling; Hub; Shaft; No Bore; 6-29/32" Length Thru Bore; 5-1/2 Coupling Size; No Keyway; Carbon Steel; 3880 Maximum Speed (RPM); 580000In-Lbs To
Part #
1963503
BDI #
314918
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/5-1-2H-FHUB/p/314918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
72.867
EAN
0662384460926
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
5-1/2
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
3880
Torque
580000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 8 Maximum Bore with Standard Keyway
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 6-29/32" Length Thru Bore; 5-1/2 Coupling Size; No Keyway; Carbon Steel; 3880 Maximum Speed (RPM); 580000In-Lbs To
Hub Diameter
10.5 Inch | 266.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Length Thru Bore
6.906 Inch | 175.412 Millimeter
Bore
0 Inch | 0 Millimeter
Overall Diameter