Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5 SB RHUB https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRCPG-RGD-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2ODR8aW1hZ2UvanBlZ3xhRGMzTDJnd1ppODVNamt4T1RFMk16YzRNVFF5TG1wd1p3fDM1YTY1OWY3OTFhYjNkYzVlMTY1YzNiOWY3NWJlMWYyYjhmMTJmNTQ0NDQ5MDYzY2VmYjNiNjY3MDlhNDNiMTU
315775 Gear Hub 

KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS

5 SB RHUB

Description

5 SB RHUB GEAR COUPLING HUB ; POR

Gear Coupling; Hub; Shaft; No Bore; 15-5/16" Flange Diameter; 15.313" Outside Diameter; 5-11/16" Length Thru Bore; 5 Coupling Size; No Keyway; Carbon

Part #

1960624

BDI #
315775

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
82.492
EAN
0662384110258
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
5
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
4300
Torque
441000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Rigid Hub | Shrouded Bolt | Solid Hub
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 15-5/16" Flange Diameter; 15.313" Outside Diameter; 5-11/16" Length Thru Bore; 5 Coupling Size; No Keyway; Carbon
Hub Diameter
11.375 Inch | 288.925 Millimeter
Bore
0 Inch | 0 Millimeter
Overall Diameter
15.313 Inch | 388.95 Millimeter
Flange Outside Diameter
15.313 Inch | 388.95 Millimeter
Length Thru Bore
5.688 Inch | 144.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh