https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRCPG-C-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzF8aW1hZ2UvanBlZ3xhRFkyTDJneFpDOHhNRE13TXprNE5Ea3lOamMxTUM5SlRrUllXRmhJVlVKWVdGaGZSMUpEVUVkZlExOUdRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xjODMzMmNiZDBjYjAwYTM5YmViMzc0Y2RmNGUyY2JlMDY0MzZkMjk0MzgzMDM0MDcyZDMxMmNmNGM4NjdmYzg2
TIMKEN LOVEJOY
TIMKEN LOVEJOY
C 1.5 1-1/2 3/8X3/16 KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC
1-1/2" Bore; 2.38" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 1.81" Length Thru Bore; C1-1/2; No Bushing; Keyway; Steel; 15000 Max Speed; 7600In-Lbs Torque
Part #
C-1.5-HUB-1-1/2-3/8X3/16KW
BDI #
597326
Details
396.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/C-1-5-1-1-2-3-8X3-16-KW/p/597326
Your Price
$ 396.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.95
EAN
0697904000542
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
C1-1/2
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
15000
Torque
7600In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Weight / LBS
0.953
Long Description
1-1/2" Bore; 2.38" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 1.81" Length Thru Bore; C1-1/2; No Bushing; Keyway; Steel; 15000 Max Speed; 7600In-Lbs Torque
Length Thru Bore
1.81 Inch | 45.974 Millimeter
Hub Diameter
2.38 Inch | 60.452 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh