AMERIDRIVES
AMERIDRIVES
F/C201.5 HUB RSB
AMERIDRIVES AMERIDRIVES
Description
F/C201.5 HUB RSB COUPLING HUB ; 6" DIA FLANGE
Gear Coupling Hub; Coupling Size 201.5; Rough Stock Bore
Part #
073540-000
BDI #
17803727
Details
325.81
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/F-C201-5-HUB-RSB/p/17803727
Your Price
$ 325.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.14
EAN
0191191964186
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Product Detail
Gear Coupling Hub
Product Specification
Gear Coupling Hub; Coupling Size 201.5; Rough Stock Bore
Long Description
Gear Coupling Hub; Coupling Size 201.5; Rough Stock Bore