TIMKEN LOVEJOY
TIMKEN LOVEJOY
MITE HUB 3/4 3/16X3/32 KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
MITE HUB 3/4 3/16X3/32 KW
3/4" Bore; 1-3/4" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 1.13" Length Thru Bore; MITE; No Bushing; Keyway; Iron; 5000 Max Speed
Part #
MITE-HUB-3/4-3/16X3/32KW
BDI #
597275
Details
364.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/MITE-HUB-3-4-3-16X3-32-KW/p/597275
Your Price
$ 364.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.318
EAN
0697904000030
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
MITE
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Iron
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Long Description
3/4" Bore; 1-3/4" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 1.13" Length Thru Bore; MITE; No Bushing; Keyway; Iron; 5000 Max Speed
Length Thru Bore
1.13 Inch | 28.702 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh