1020G SLEEVE EXP BLT
Description
1020G SLEEVE EXP BLT ; 744992 7" OD GEAR COUPLING STEEL
Part # 4400165
BDI # 18104511
Features
Component:
Sleeve Assembly
Width - Millimeter:
59.436
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
2.34
1035G20/52 SLEEVE
Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS
Part # 4400168
BDI # 18104775
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
Features
Component:
Sleeve Assembly
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
2.688
3F EB SLEEVE
Description
3F EB SLEEVE ; 9-7/16" OD STEEL FOR GEAR COUPLING
Part # 1960335
BDI # 315651
Features
Component:
Sleeve Assembly
Width - Millimeter:
92.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
Width - Inch:
3.656
2 1/2F EB SLEEVE
Description
2 1/2F EB SLEEVE ; 8-3/8" OD STEEL FOR GEAR COUPLING
Part # 1960699
BDI # 315519
Features
Component:
Sleeve Assembly
Width - Millimeter:
78.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
3.094