

KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
1040T20
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
1040T20 GRID COUPLING ; NON-RETURNABLE
Grid Coupling; 0" To 1.625" Bore Range; Rough Bore; 1040 Coupling Size; T20 Vertical Split Cover Style; Carbon Steel; 3.22HP at 100 RPM; 6000RPM Max Speed; 2000In-Lbs Torque; Aluminum Cover; Lubricated; Kop-Flex
Part #
2282473
BDI #
317908
Details
1236.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/1040T20/p/317908
Your Price
$ 1,236.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163006
Weight / Kilogram
3.108
EAN
0662384767025
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2282473
Weight / LBS
6.85
Product Detail
Grid Coupling
Product Specification
0" To 1.625" Bore Range; Rough Bore; 1040 Coupling Size; T20 Vertical Split Cover Style; Carbon Steel; 3.22HP at 100 RPM; 6000RPM Max Speed; 2000In-Lbs Torque; Aluminum Cover; Lubricated; Kop-Flex
Long Description
Grid Coupling; 0" To 1.625" Bore Range; Rough Bore; 1040 Coupling Size; T20 Vertical Split Cover Style; Carbon Steel; 3.22HP at 100 RPM; 6000RPM Max Speed; 2000In-Lbs Torque; Aluminum Cover; Lubricated; Kop-Flex