https://www.bdiexpress.com/medias/INDDODCOVERX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1DOHhNRFF5TWpNNU5UZzJNekEzTUM5SlRrUkVUMFJEVDFaRlVsaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDlhYTI1OGE1OWY5OGMzODVlNzE4OGQ5ZmMwOTM2NjBjZmYxZTc0ODBlZDdlZDAxZDJiNDMwZWY4ZmJlZjM2ODc
DODGE
DODGE
1020T10 COVER ASSY
DODGE DODGE
Description
1020T10 COVER ASSY
Grid Coupling Cover; 4" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 2.334" Width; 1020T Coupling Series
Part #
006250
BDI #
238971
Details
57.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1020T10-COVER-ASSY/p/238971
Your Price
$ 57.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.608
EAN
0782475258703
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1020T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1020T10 COVER ASSY
Manufacturer Internal Number
006250
Weight / LBS
1.34
Long Description
Grid Coupling Cover; 4" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 2.334" Width; 1020T Coupling Series
Outside Diameter
4 Inch | 101.6 Millimeter
Width
2.334 Inch | 59.284 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh