https://www.bdiexpress.com/medias/INDFALSPTCVR-T10-GRDCPGKIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMzB8aW1hZ2UvanBlZ3xhRGcwTDJneU55OHhNRE13TURZd05EWTNPREUzTkM5SlRrUkdRVXhUVUZSRFZsSmZWREV3WDBkU1JFTlFSMHRKVkY4ek1EQjRNekF3TG1wd1p3fDEyOWZkZjY5MmY1ZTQxNzUxZmRiM2Q4OWFmZjAyMjQ4NGNlOTlhZTZhOWY2ZTY4MTM1MjdjNDEwMTQ4YjhjMjY
FALK
FALK
1020T10 COVER
FALK FALK
Description
1020T10 COVER ; 775804
Grid Coupling Cover; 4" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 2.62" Width; 1020T Coupling Series
Part #
4300518
BDI #
18104441
Details
93.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1020T10-COVER/p/18104441
Your Price
$ 93.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.53
EAN
0782934006265
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1020T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020T10 COVER
Manufacturer Internal Number
0775804
Weight / LBS
1.22
Long Description
Grid Coupling Cover; 4" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 2.62" Width; 1020T Coupling Series
Outside Diameter
4 Inch | 101.6 Millimeter
Width
2.62 Inch | 66.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh