https://www.bdiexpress.com/medias/INDL-JCOVERX-VERT-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTN8aW1hZ2UvanBlZ3xhR05qTDJnek1DOHhNRE13TkRVek1UVXlPVGMxT0M5SlRrUk1MVXBEVDFaRlVsaGZWa1ZTVkY5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDcyMTg0ZGFiNzhhN2NkZDlmODk0NjczZWM0MmZiODI0YTlkOTE3YWFiN2E2NGFlM2E2MmVjYTkwOWQxNDg1ZDg
TIMKEN LOVEJOY
TIMKEN LOVEJOY
1080 COVER SET VERTICAL IMPERIAL
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
1080 COVER SET VERTICAL IMPERIAL
Grid Coupling Cover; 7.88" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 3.48" Width; 1080 Coupling Series
Part #
1080-CVR SET 2PC-VERT IN
BDI #
597807
Details
265.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1080-COVER-SET-VERTICAL-IMPERIAL/p/597807
Your Price
$ 265.64 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.19
EAN
0697904053135
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Steel
Coupling Size or Series
1080
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
1080 CVR SET 2PC VERT INCH @
Manufacturer Internal Number
05313
Weight / LBS
4.83
Long Description
Grid Coupling Cover; 7.88" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 3.48" Width; 1080 Coupling Series
Outside Diameter
7.88 Inch | 200.152 Millimeter
Width
3.48 Inch | 88.392 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh