![1080T10 GRID AND COVER ASSY](/medias/INDDODASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2OXxpbWFnZS9qcGVnfGFEVmtMMmhoTUM4eE1EY3dOemc0TmpVd05qQXhOQzlKVGtSRVQwUkJVMU5aV0ZoZlNFOVNXbDlEVDFaZlIxSkVRMUJIWHpNd01IZ3pNREF1YW5Cbnw0MzBkYTAwN2M1NjljZDQyNDNjZmJmMjY3YTk3YTdhOTIyYTg4NzQ1NjIwZmRiMDFkMzQ0YTVkMmFmYjE4ZjBl)
![1080T10 GRID AND COVER ASSY](/medias/INDDODASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2OXxpbWFnZS9qcGVnfGFEVmtMMmhoTUM4eE1EY3dOemc0TmpVd05qQXhOQzlKVGtSRVQwUkJVMU5aV0ZoZlNFOVNXbDlEVDFaZlIxSkVRMUJIWHpNd01IZ3pNREF1YW5Cbnw0MzBkYTAwN2M1NjljZDQyNDNjZmJmMjY3YTk3YTdhOTIyYTg4NzQ1NjIwZmRiMDFkMzQ0YTVkMmFmYjE4ZjBl)
DODGE
DODGE
1080T10 GRID AND COVER ASSY
DODGE DODGE
Description
1080T10 GRID AND COVER ASSY ; 7.64" OD STEEL
Cover and Grid Assembly; 7.64" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 4.278" Width; 1080T Coupling Series
Part #
006756
BDI #
239315
Details
637.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1080T10-GRID-AND-COVER-ASSY/p/239315
Your Price
$ 637.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
3.405
EAN
0782475259212
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1080T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1080T10 GRID & COVER ASSY
Manufacturer Internal Number
006756
Weight / LBS
7.5
Long Description
Cover and Grid Assembly; 7.64" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 4.278" Width; 1080T Coupling Series
Outside Diameter
7.64 Inch | 194.056 Millimeter
Width
4.278 Inch | 108.661 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh