https://www.bdiexpress.com/medias/INDDODCOVERX-VERT-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTN8aW1hZ2UvanBlZ3xhREl3TDJoaE1TOHhNRE13TkRVek1ETTFNREV4TUM5SlRrUkVUMFJEVDFaRlVsaGZWa1ZTVkY5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDI2NDEyODVmYjFhMzk5NWZmNDY0NGUyNjg4ZTZmZTg1MWJmOTA5NDI1ZDc0YmY3MWRmODI4ZGJjOTg2NDFmM2U
DODGE
DODGE
1090T20 COVER ASSY
DODGE DODGE
Description
1090T20 COVER ASSY
Grid Coupling Cover; 9.17" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 3.94" Width; 1090T Coupling Series
Part #
006267
BDI #
238988
Details
223.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1090T20-COVER-ASSY/p/238988
Your Price
$ 223.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.557
EAN
0782475259137
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Steel
Coupling Size or Series
1090T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1090T20 COVER ASSY
Manufacturer Internal Number
006267
Weight / LBS
3.43
Long Description
Grid Coupling Cover; 9.17" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 3.94" Width; 1090T Coupling Series
Width
3.94 Inch | 100.076 Millimeter
Outside Diameter
9.17 Inch | 232.918 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh