https://www.bdiexpress.com/medias/INDDODASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2OXxpbWFnZS9qcGVnfGFEVmtMMmhoTUM4eE1EY3dOemc0TmpVd05qQXhOQzlKVGtSRVQwUkJVMU5aV0ZoZlNFOVNXbDlEVDFaZlIxSkVRMUJIWHpNd01IZ3pNREF1YW5Cbnw0MzBkYTAwN2M1NjljZDQyNDNjZmJmMjY3YTk3YTdhOTIyYTg4NzQ1NjIwZmRiMDFkMzQ0YTVkMmFmYjE4ZjBl
DODGE
DODGE
1110T10 GRID AND COVER ASSY
DODGE DODGE
Description
1110T10 GRID AND COVER ASSY ; 10.63" OD STEEL
Cover and Grid Assembly; 10.63" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 6.114" Width; 1110T Coupling Series
Part #
006759
BDI #
239318
Details
1345.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1110T10-GRID-AND-COVER-ASSY/p/239318
Your Price
$ 1,345.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
8.346
EAN
0782475258451
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1110T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1110T10 GRID & COVER ASSY
Manufacturer Internal Number
006759
Weight / LBS
18.4
Long Description
Cover and Grid Assembly; 10.63" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 6.114" Width; 1110T Coupling Series
Outside Diameter
10.63 Inch | 270 Millimeter
Width
6.114 Inch | 155.296 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh