https://www.bdiexpress.com/medias/INDDODCOVERX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1DOHhNRFF5TWpNNU5UZzJNekEzTUM5SlRrUkVUMFJEVDFaRlVsaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDlhYTI1OGE1OWY5OGMzODVlNzE4OGQ5ZmMwOTM2NjBjZmYxZTc0ODBlZDdlZDAxZDJiNDMwZWY4ZmJlZjM2ODc
DODGE
DODGE
1120T10 COVER ASSY
DODGE DODGE
Description
1120T10 COVER ASSY
Grid Coupling Cover; 12.13" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 7.56" Width; 1120T Coupling Series
Part #
007471
BDI #
239454
Details
407.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1120T10-COVER-ASSY/p/239454
Your Price
$ 407.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
4.536
EAN
0782476398101
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1120T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1120T10 COVER ASSY
Manufacturer Internal Number
007471
Weight / LBS
10
Long Description
Grid Coupling Cover; 12.13" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 7.56" Width; 1120T Coupling Series
Width
7.56 Inch | 192.024 Millimeter
Outside Diameter
12.13 Inch | 308.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh