https://www.bdiexpress.com/medias/INDFALSPTCVR-HORZ-GRDCPGKIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTd8aW1hZ2UvanBlZ3xhRGMzTDJnM1ppOHhNRE13TURZd05URXdOREUxT0M5SlRrUkdRVXhUVUZSRFZsSmZTRTlTV2w5SFVrUkRVRWRMU1ZSZk16QXdlRE13TUM1cWNHY3xhNzlmZTMxZTMwYTQxYmFiYjk0NWQyZmJhMDVjYjE2NjU3MTZiMzgxNGNmYjdiYmYxZGVhMDU4YTU5ODY3NzZi
FALK
FALK
1190T10 COVER
FALK FALK
Description
1190T10 COVER ; 0767954 MAIN PLANT +
Grid Coupling Cover; 26.6" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 12.8" Width; 1190T Coupling Series
Part #
4300492
BDI #
18106762
Details
11351.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1190T10-COVER/p/18106762
Your Price
$ 11,351.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
66.92
EAN
0782934020483
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1190T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1190T10 COVER
Manufacturer Internal Number
0767954
Weight / LBS
147.4
Long Description
Grid Coupling Cover; 26.6" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 12.8" Width; 1190T Coupling Series
Outside Diameter
26.6 Inch | 675.64 Millimeter
Width
12.8 Inch | 325.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh