https://www.bdiexpress.com/medias/INDXXXASSYXX-HORZ-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NDZ8aW1hZ2UvanBlZ3xhRGhpTDJnd1pTOHhNRFV3TnpBME9USTNNVE15Tmk5SlRrUllXRmhCVTFOWldGaGZTRTlTV2w5RFQxWmZSMUpFUTFCSFh6TXdNSGd6TURBdWFuQm58NTg3YWJlMjZiMWNmYzUxNDdkOTk2NWY4MTNmYTU5NmIxZjRlNmMwOTBmNmQyNDdiZjRmNjdjOWU0YmIzOGU4OQ
FALK
FALK
1200T10 COVER-GRID ASSY
FALK FALK
Description
1200T10 COVER / GRID ASSY ; 0758288
Cover and Grid Assembly; 29.8" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 14" Width; 1200T Coupling Series
Part #
4301931
BDI #
21581001
Details
62912.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1200T10-COVER-GRID-ASSY/p/21581001
Your Price
$ 62,912.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
108.72
EAN
0782934019821
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1200T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1200T10 COVER-GRID ASSY
Manufacturer Internal Number
0758288
Weight / LBS
240
Long Description
Cover and Grid Assembly; 29.8" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 14" Width; 1200T Coupling Series
Width
14 Inch | 355.6 Millimeter
Outside Diameter
29.8 Inch | 756.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh