![6F COVER](/medias/INDFALCOVERX-F-VERT-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NTd8aW1hZ2UvanBlZ3xhR0ZsTDJneE1DOHhNRE13TkRrM01qSTVNakV5Tmk5SlRrUkdRVXhEVDFaRlVsaGZSbDlXUlZKVVgwZFNSRU5RUjE4ek1EQjRNekF3TG1wd1p3fDJkZDVjODIyYThiZTNhZTJmOGI0MmI0MWU4NDI4ZjQ1MGFiZmE0ZDdlNmI1MGZlNWViOGM2MmE3MDY0NTc4NzY)
![6F COVER](/medias/INDFALCOVERX-F-VERT-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NTd8aW1hZ2UvanBlZ3xhR0ZsTDJneE1DOHhNRE13TkRrM01qSTVNakV5Tmk5SlRrUkdRVXhEVDFaRlVsaGZSbDlXUlZKVVgwZFNSRU5RUjE4ek1EQjRNekF3TG1wd1p3fDJkZDVjODIyYThiZTNhZTJmOGI0MmI0MWU4NDI4ZjQ1MGFiZmE0ZDdlNmI1MGZlNWViOGM2MmE3MDY0NTc4NzY)
FALK
FALK
6F COVER
FALK FALK
Description
6F COVER ; 0705691
Grid Coupling Cover; 4-31/32" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 1-1/8" Width; 6F Coupling Series
Part #
4200066
BDI #
18109955
Details
1207.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/6F-COVER/p/18109955
Your Price
$ 1,207.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.957
EAN
0782934003035
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Steel
Coupling Size or Series
6F
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6F COVER
Manufacturer Internal Number
0705691
Weight / LBS
2.11
Long Description
Grid Coupling Cover; 4-31/32" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 1-1/8" Width; 6F Coupling Series
Outside Diameter
4.969 Inch | 126.213 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh