https://www.bdiexpress.com/medias/INDXXXCOVXXX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODZ8aW1hZ2UvanBlZ3xhR1EwTDJnd09DOHhNREl6TlRnMk9EWTNOakV5Tmk5SlRrUllXRmhEVDFaWVdGaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfDI1YzA2ZjkwZWMxZDkwNzNlMDhhODY5NTZmMGMxMmE0ZGQ5NmZjMjY1NmUwNzU5MWYzZGM4OWY0ZTYwZjU3ODQ
SKF
SKF
PHE 1150TGHCOVER
SKF SKF
Description
PHE 1150TGHCOVER COUPLING COVER ; NON-RETURNABLE
Grid Coupling Cover; 453MM Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 271MM Width; 1150 Coupling Series
Part #
PHE 1150TGHCOVER
BDI #
1281893
Details
4630.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/PHE-1150TGHCOVER/p/1281893
Your Price
$ 4,630.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
23.725
EAN
7316572624128
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1150
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Long Description
Grid Coupling Cover; 453MM Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 271MM Width; 1150 Coupling Series
Outside Diameter
17.835 Inch | 453 Millimeter
Width
10.669 Inch | 271 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh