https://www.bdiexpress.com/medias/INDXXXCOVXXX-VERT-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhR0V5TDJnd01DOHhNREl6TlRnMk9Ea3dOVFV3TWk5SlRrUllXRmhEVDFaWVdGaGZWa1ZTVkY5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfGUwZmQ0MmE4MzU5NDBlZjlkMzBjN2Q0NWNhODFkYmQ0MDBmMmNkMWE3OWRjMmQ4M2Y3NmI3MTY3MWEzODI3ODI
SKF
SKF
PHE 1190TGVCOVER
SKF SKF
Description
PHE 1190TGVCOVER COUPLING COVER ; NON-RETURNABLE
Grid Coupling Cover; 685MM Outside Diameter; Grid Coupling; Vertical Split Cover; Aluminum; 270MM Width; 1190 Coupling Series
Part #
PHE 1190TGVCOVER
BDI #
1281916
Details
12195.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/PHE-1190TGVCOVER/p/1281916
Your Price
$ 12,195.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
77
EAN
7316572767047
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Aluminum
Coupling Size or Series
1190
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.skf.com
Long Description
Grid Coupling Cover; 685MM Outside Diameter; Grid Coupling; Vertical Split Cover; Aluminum; 270MM Width; 1190 Coupling Series
Outside Diameter
26.969 Inch | 685 Millimeter
Width
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh