https://www.bdiexpress.com/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5N3xpbWFnZS9qcGVnfGFEWTJMMmhrTnk4eE1EYzJPREkwT0RFM05qWTNNQzlKVGtSU1JWaElWVUpZV0ZoZk1UQXpNRlJmU0ZWQ1h6TXdNSGd6TURBdWFuQm58ODM0NDA0NmQzMjllMTFhMWM4ZmM3OWM0NmUwNDFjZWZiMzY2NGFiY2Q2OWFlN2NmMGE1ZjNmODBlYzJmMGY1Yw
FALK
FALK
1020T HUB .875 3/16X3/32KW NR 0704591
FALK FALK
Description
1020T HUB .875 BORE ; 704591
Grid Coupling Hub; 7/8" Bore; 1.56" Hub Diameter; 2-1/4" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 1-7/8" Length Thru Bore; 2-1/4" Overall Diameter; 1020T Size or Series; No Bushing; Steel; 6000 Max Speed; 460In-Lbs Torque
Part #
4300056
BDI #
18104429
Details
158.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1020T-HUB-875-3-16X3-32KW-NR-0704591/p/18104429
Your Price
$ 158.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.45
EAN
0782934002007
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1020T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
460In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020T HUB .875 BORE 3/16 X 3/32 KW
Manufacturer Internal Number
0704591
Weight / LBS
1
Long Description
Grid Coupling Hub; 7/8" Bore; 1.56" Hub Diameter; 2-1/4" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 1-7/8" Length Thru Bore; 2-1/4" Overall Diameter; 1020T Size or Series; No Bushing; Steel; 6000 Max Speed; 460In-Lbs Torque
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Hub Diameter
1.56 Inch | 39.624 Millimeter
Overall Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh