https://www.bdiexpress.com/medias/INDFLKHUBXXX-GRDCPG-FB-T31-35-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTF8aW1hZ2UvanBlZ3xhRGs1TDJoa1pTOHhNRFF5T0RneU1qSTVNRFEyTWk5SlRrUkdURXRJVlVKWVdGaGZSMUpFUTFCSFgwWkNYMVF6TVY4ek5WOHpNREI0TXpBd0xtcHdad3xlMGNkMzBjYjI1ZTQwYzJlYmY5ZDM1NDhkMTZjODJjNzk2NGZjZWY3ZmQ4ZDA0YTM3Y2M4YTI3ZWYyMWI5ZmNk
FALK
FALK
1030T31/35 SHAFT HUB 1.625 3/8X3/16 KW
FALK FALK
Description
1030T31/35 HUB 1.625 BORE ; 0704928
Grid Coupling Hub; 1-5/8" Bore; 2.34" Hub Diameter; 3.69" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 1.62" Length Thru Bore; 3.69" Overall Diameter; 1030T Size or Series; No Bushing; Steel; 3600 Max Speed; 1320In-Lbs Torque
Part #
4300120
BDI #
18104842
Details
327.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1030T31-35-SHAFT-HUB-1-625-3-8X3-16-KW/p/18104842
Your Price
$ 327.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.721
EAN
0782934002649
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1030T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
1320In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1030T31/35 SHAFT HUB 1.6250 NON-STK 3/8 X 3/16 KW
Manufacturer Internal Number
0704928
Weight / LBS
1.59
Long Description
Grid Coupling Hub; 1-5/8" Bore; 2.34" Hub Diameter; 3.69" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 1.62" Length Thru Bore; 3.69" Overall Diameter; 1030T Size or Series; No Bushing; Steel; 3600 Max Speed; 1320In-Lbs Torque
Length Thru Bore
1.62 Inch | 41.148 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Hub Diameter
2.34 Inch | 59.436 Millimeter
Overall Diameter
3.69 Inch | 93.726 Millimeter
Flange Outside Diameter
3.69 Inch | 93.726 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh