https://www.bdiexpress.com/medias/INDFLKHUBXXX-GRDCPG-FB-T31-35-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MjJ8aW1hZ2UvanBlZ3xhR1prTDJobE55OHhNRFF5T0RneU1qVXhPVGd6T0M5SlRrUkdURXRJVlVKWVdGaGZSMUpFUTFCSFgwWkNYMVF6TVY4ek5WOVNVMEpmTXpBd2VETXdNQzVxY0djfGM5ZmE1NzM3ZGViYzBiYWNkM2Y0Zjc1OThmYzVhZTg5YTQwOTk3NDA4NTQ4MjZjYTkxNmY1YWM1MDhmMzQ2MTc
FALK
FALK
1030T31/35 SHAFT HUB RSB ; 0251671
FALK FALK
Description
1030T31/35 SHAFT HUB RSB ; 0251671
Grid Coupling Hub; 2.34" Hub Diameter; 3.69" Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 1.62" Length Thru Bore; 3.69" Overall Diameter; 1030T Size or Series; No Bushing; Steel; 3600 Max Speed; 1320In-Lbs Torque
Part #
4300015
BDI #
18104844
Details
265.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1030T31-35-SHAFT-HUB-RSB-;-0251671/p/18104844
Your Price
$ 265.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.161
EAN
0782934007491
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1030T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
1320In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1030T31/35 SHAFT HUB RSB
Manufacturer Internal Number
0251671
Weight / LBS
2.56
Long Description
Grid Coupling Hub; 2.34" Hub Diameter; 3.69" Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 1.62" Length Thru Bore; 3.69" Overall Diameter; 1030T Size or Series; No Bushing; Steel; 3600 Max Speed; 1320In-Lbs Torque
Length Thru Bore
1.62 Inch | 41.148 Millimeter
Flange Outside Diameter
3.69 Inch | 93.726 Millimeter
Overall Diameter
3.69 Inch | 93.726 Millimeter
Hub Diameter
2.34 Inch | 59.436 Millimeter
Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh