![1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW](/medias/INDFLKHUBXXX-GRDCPG-FB-T31-35-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM3MjJ8aW1hZ2UvanBlZ3xhR1kxTDJobU5TOHhNRFF5T0RneU1qazBOVGd5TWk5SlRrUkdURXRJVlVKWVdGaGZSMUpFUTFCSFgwWkNYMVF6TVY4ek5WOVNSVkJmTXpBd2VETXdNQzVxY0djfDU3ZDg2NTc5ZDA3YmEzMmRjZjYxZmUxYzA0Nzc1YzE2NTAzNmNiZjdmZGM3NTE1ZGQxNzgxMGRhN2U5YjQyMGQ)
![1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW](/medias/INDFLKHUBXXX-GRDCPG-FB-T31-35-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM3MjJ8aW1hZ2UvanBlZ3xhR1kxTDJobU5TOHhNRFF5T0RneU1qazBOVGd5TWk5SlRrUkdURXRJVlVKWVdGaGZSMUpFUTFCSFgwWkNYMVF6TVY4ek5WOVNSVkJmTXpBd2VETXdNQzVxY0djfDU3ZDg2NTc5ZDA3YmEzMmRjZjYxZmUxYzA0Nzc1YzE2NTAzNmNiZjdmZGM3NTE1ZGQxNzgxMGRhN2U5YjQyMGQ)
FALK
FALK
1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW
FALK FALK
Description
1040T31/35 SH/HUB 1.625 K ; 0788513
Grid Coupling Hub; 1-5/8" Bore; 3.09" Hub Diameter; 4.44" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.12" Length Thru Bore; 4.44" Overall Diameter; 1040T Size or Series; No Bushing; Steel; 3600 Max Speed; 2200In-Lbs Torque
Part #
4300636
BDI #
18104923
Details
370.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1040T31-35-SHAFT-HUB-1-625-3-8X3-16-KW/p/18104923
Your Price
$ 370.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.821
EAN
0782934147982
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1040T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T31/35 SHAFT HUB 1.6250 NON-STK 3/8 X 3/16 KW
Manufacturer Internal Number
0788513
Weight / LBS
4.01
Long Description
Grid Coupling Hub; 1-5/8" Bore; 3.09" Hub Diameter; 4.44" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.12" Length Thru Bore; 4.44" Overall Diameter; 1040T Size or Series; No Bushing; Steel; 3600 Max Speed; 2200In-Lbs Torque
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
2.12 Inch | 53.848 Millimeter
Overall Diameter
4.44 Inch | 112.776 Millimeter
Hub Diameter
3.09 Inch | 78.486 Millimeter
Flange Outside Diameter
4.44 Inch | 112.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh