https://www.bdiexpress.com/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5N3xpbWFnZS9qcGVnfGFEWTJMMmhrTnk4eE1EYzJPREkwT0RFM05qWTNNQzlKVGtSU1JWaElWVUpZV0ZoZk1UQXpNRlJmU0ZWQ1h6TXdNSGd6TURBdWFuQm58ODM0NDA0NmQzMjllMTFhMWM4ZmM3OWM0NmUwNDFjZWZiMzY2NGFiY2Q2OWFlN2NmMGE1ZjNmODBlYzJmMGY1Yw
FALK
FALK
1050T HUB 1.25 1/4X1/8KW NR 0704616
FALK FALK
Description
1050T HUB 1.250 +.001 KW1/4 ; 0704616
Grid Coupling Hub; 1-1/4" Bore; 2.63" Hub Diameter; 3.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38" Length Thru Bore; 3.588" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 6000 Max Speed; 3850In-Lbs Torque
Part #
4300078
BDI #
18105048
Details
307.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1050T-HUB-1-25-1-4X1-8KW-NR-0704616/p/18105048
Your Price
$ 307.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.59
EAN
0782934002229
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1050T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
3850In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050T HUB 1.250 NON-STK 1/4 X 1/8 KW
Manufacturer Internal Number
0704616
Weight / LBS
3.5
Long Description
Grid Coupling Hub; 1-1/4" Bore; 2.63" Hub Diameter; 3.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38" Length Thru Bore; 3.588" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 6000 Max Speed; 3850In-Lbs Torque
Flange Outside Diameter
3.588 Inch | 91.135 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Overall Diameter
3.588 Inch | 91.135 Millimeter
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Hub Diameter
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh