https://www.bdiexpress.com/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MTN8aW1hZ2UvanBlZ3xhREl4TDJoaE5TOHhNRFF4T0RZM01EUXpOak00TWk5SlRrUlNSVmhJVlVKWVdGaGZNVEF6TUZSZlNGVkNYek13TUhnek1EQXVhbkJufDNlNmNlODk0ZTdmZjM4NjBjZTlkNWE5NDc4MTE0ZjljNjQzNzEyZjA4YzcyZjc1MGQwMDlhMTc5MDQxNmE0NTE
FALK
FALK
1050T HUB 1.875 1/2x1/4KW NR 0704621
FALK FALK
Description
1050T HUB 1.8750 BORE ; 704621
Grid Coupling Hub; 1-7/8" Bore; 2.63" Hub Diameter; 3.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38" Length Thru Bore; 3.588" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 6000 Max Speed; 3850In-Lbs Torque
Part #
4300083
BDI #
18105065
Details
293.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1050T-HUB-1-875-1-2x1-4KW-NR-0704621/p/18105065
Your Price
$ 293.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.103
EAN
0782934002274
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1050T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
3850In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050T HUB 1.875 BORE 1/2 X 1/4 KW
Manufacturer Internal Number
0704621
Long Description
Grid Coupling Hub; 1-7/8" Bore; 2.63" Hub Diameter; 3.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38" Length Thru Bore; 3.588" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 6000 Max Speed; 3850In-Lbs Torque
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Overall Diameter
3.588 Inch | 91.135 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Hub Diameter
2.63 Inch | 66.802 Millimeter
Flange Outside Diameter
3.588 Inch | 91.135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh