https://www.bdiexpress.com/medias/INDFLKHUBXXX-GRDCPG-FB-T31-35-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MjJ8aW1hZ2UvanBlZ3xhR1prTDJobE55OHhNRFF5T0RneU1qVXhPVGd6T0M5SlRrUkdURXRJVlVKWVdGaGZSMUpFUTFCSFgwWkNYMVF6TVY4ek5WOVNVMEpmTXpBd2VETXdNQzVxY0djfGM5ZmE1NzM3ZGViYzBiYWNkM2Y0Zjc1OThmYzVhZTg5YTQwOTk3NDA4NTQ4MjZjYTkxNmY1YWM1MDhmMzQ2MTc
FALK
FALK
1050T31/35 SHAFT HUB RSB ; 0251673
FALK FALK
Description
1050T31/35 SHAFT HUB RSB ; 0251673 ; COUPLING HUB NR 0251673
Grid Coupling Hub; 3.44" Hub Diameter; 4.937" Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 2.38" Length Thru Bore; 4.937" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 3600 Max Speed; 3850In-Lbs Torque
Part #
4300017
BDI #
18105252
Details
327.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1050T31-35-SHAFT-HUB-RSB-;-0251673/p/18105252
Your Price
$ 327.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.17
EAN
0782934007514
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1050T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
3850In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050T31/35 SHAFT HUB RSB
Manufacturer Internal Number
0251673
Weight / LBS
7.29
Long Description
Grid Coupling Hub; 3.44" Hub Diameter; 4.937" Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 2.38" Length Thru Bore; 4.937" Overall Diameter; 1050T Size or Series; No Bushing; Steel; 3600 Max Speed; 3850In-Lbs Torque
Hub Diameter
3.44 Inch | 87.376 Millimeter
Length Thru Bore
2.38 Inch | 60.452 Millimeter
Overall Diameter
4.937 Inch | 125.4 Millimeter
Bore Range
1/2 To 2-3/8 Inch | 12.7 To 60.325 Millimeter
Flange Outside Diameter
4.937 Inch | 125.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh