KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
1070 HUB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
1070 HUB GRID COUPLING HUB
Grid Coupling Hub; 3.44" Hub Diameter; Shaft; No Bore; No Keyway; 3" Length Thru Bore; 1070 Size or Series; No Bushing; Steel; 5500 Max Speed; 8000In-Lbs Torque
Part #
1965219
BDI #
317958
Details
553.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1070-HUB/p/317958
Your Price
$ 553.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.091
EAN
0662384766578
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
No Bore
Keyway Yes/No
No
Coupling Size or Series
1070
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
5500
Torque
8000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Solid Hub
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1965219
Long Description
Grid Coupling Hub; 3.44" Hub Diameter; Shaft; No Bore; No Keyway; 3" Length Thru Bore; 1070 Size or Series; No Bushing; Steel; 5500 Max Speed; 8000In-Lbs Torque
Bore Range
0 To 2-1/2 Inch | 0 To 63.5 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Hub Diameter
3.44 Inch | 87.376 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Max Bore
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh