https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU
DODGE
DODGE
1070T 1 1/4
DODGE DODGE
Description
1070T 1 1/4 COUPLING HUB
Grid Coupling Hub; 1-1/4" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Part #
006629
BDI #
239243
Details
367.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1070T-1-1-4/p/239243
Your Price
$ 367.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.609
EAN
0782475412150
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1070T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
Horizontal 4125 | Vertical 5500
Torque
8800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1070T HUB 1 1/4
Manufacturer Internal Number
006629
Weight / LBS
7.95
Long Description
Grid Coupling Hub; 1-1/4" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; Horizontal 4125 | Vertical 5500 Max Speed; 8800In-Lbs Torque
Hub Diameter
3.44 Inch | 87.376 Millimeter
Overall Diameter
4.528 Inch | 115 Millimeter
Flange Outside Diameter
4.528 Inch | 115 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh