https://www.bdiexpress.com/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5N3xpbWFnZS9qcGVnfGFEWTJMMmhrTnk4eE1EYzJPREkwT0RFM05qWTNNQzlKVGtSU1JWaElWVUpZV0ZoZk1UQXpNRlJmU0ZWQ1h6TXdNSGd6TURBdWFuQm58ODM0NDA0NmQzMjllMTFhMWM4ZmM3OWM0NmUwNDFjZWZiMzY2NGFiY2Q2OWFlN2NmMGE1ZjNmODBlYzJmMGY1Yw
FALK
FALK
1080T HUB 2.375 5/8X5/16KW NR 0704655
FALK FALK
Description
1080T HUB 2.375 BORE ; 0704655 KW 5/8X5/16 STD
Grid Coupling Hub; 2-3/8" Bore; 4.12" Hub Diameter; 5.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 5.588" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 4750 Max Speed; 18150In-Lbs Torque
Part #
4300114
BDI #
18105607
Details
754.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1080T-HUB-2-375-5-8X5-16KW-NR-0704655/p/18105607
Your Price
$ 754.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
4.98
EAN
0782934002588
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1080T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
4750
Torque
18150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1080T HUB 2.375 BORE 5/8 X 5/16 KW
Manufacturer Internal Number
0704655
Weight / LBS
11.08
Long Description
Grid Coupling Hub; 2-3/8" Bore; 4.12" Hub Diameter; 5.588" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 5.588" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 4750 Max Speed; 18150In-Lbs Torque
Hub Diameter
4.12 Inch | 104.648 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
5.588 Inch | 141.935 Millimeter
Overall Diameter
5.588 Inch | 141.935 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh