https://www.bdiexpress.com/medias/INDDODHUBXXX-GRDCPLG-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOTB8aW1hZ2UvanBlZ3xhR1ExTDJoak1pOHhNRFkxT1RJNE9UVTJNekUyTmk5SlRrUkVUMFJJVlVKWVdGaGZSMUpFUTFCTVIxOUdRbDlMVjE4ek1EQjRNekF3TG1wd1p3fDBhN2M1MzA4NDMxMmYwMWE5NzQ3ODE3ZDU4YzA0ZTM5OTZlMDdlODQ5YTYxZWRlNjlhNmM5NmY0ZjYyZDczNDg
DODGE
DODGE
1080T HUB X 60MM H7
DODGE DODGE
Description
1080T HUB X 60MM H7 GRID COUPLING HUB
Grid Coupling Hub; 60MM Bore; 104MM Hub Diameter; 141.935MM Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 88MM Length Thru Bore; 141.935MM Overall Diameter; 1080T Coupling Size or Series; No Bushing; Steel
Part #
007637
BDI #
25815262
Details
518.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1080T-HUB-X-60MM-H7/p/25815262
Your Price
$ 518.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
25.401
EAN
0782476579173
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1080T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
Horizontal 3600 | Vertical 4750
Torque
18150In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | H7 Tolerance
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
7637
Weight / LBS
56
Product Specification
Grid Coupling Hub; 60MM Bore; 104MM Hub Dia
Long Description
Grid Coupling Hub; 60MM Bore; 104MM Hub Diameter; 141.935MM Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 88MM Length Thru Bore; 141.935MM Overall Diameter; 1080T Coupling Size or Series; No Bushing; Steel
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
3.465 Inch | 88 Millimeter
Hub Diameter
4.094 Inch | 104 Millimeter
Overall Diameter
5.588 Inch | 141.935 Millimeter
Flange Outside Diameter
5.588 Inch | 141.935 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh