https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU
FALK
FALK
1090T HUB 2.9375 3/4X3/8KW NR 0710932
FALK FALK
Description
1090T HUB 2.9375 BORE ; 710932
Grid Coupling Hub; 2-15/16" Bore; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3.88" Length Thru Bore; 6.336" Overall Diameter; 1090T Size or Series; No Bushing; Steel; 4000 Max Speed; 33000In-Lbs Torque
Part #
4300242
BDI #
18105743
Details
971.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1090T-HUB-2-9375-3-4X3-8KW-NR-0710932/p/18105743
Your Price
$ 971.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
7.144
EAN
0782934003868
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1090T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
4000
Torque
33000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1090T HUB 2.9375 NON-STK 3/4 X 3/8 KW
Manufacturer Internal Number
0710932
Weight / LBS
15.75
Long Description
Grid Coupling Hub; 2-15/16" Bore; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3.88" Length Thru Bore; 6.336" Overall Diameter; 1090T Size or Series; No Bushing; Steel; 4000 Max Speed; 33000In-Lbs Torque
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.88 Inch | 98.552 Millimeter
Hub Diameter
4.88 Inch | 123.952 Millimeter
Overall Diameter
6.336 Inch | 160.934 Millimeter
Flange Outside Diameter
6.336 Inch | 160.934 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh