![1100T 3 5/8](/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU)
![1100T 3 5/8](/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU)
DODGE
DODGE
1100T 3 5/8
DODGE DODGE
Description
1100T 3 5/8 COUPLING HUB ; 3-5/8" BORE 5.59" HUB DIA 7.47" FLANGE
Grid Coupling Hub; 3-5/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
Part #
006469
BDI #
239090
Details
906.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1100T-3-5-8/p/239090
Your Price
$ 906.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
17.35
EAN
0782475258512
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1100T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
Horizontal 2440 | Vertical 3250
Torque
55550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1100T HUB 3 5/8
Manufacturer Internal Number
006469
Weight / LBS
38.25
Long Description
Grid Coupling Hub; 3-5/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
Hub Diameter
5.59 Inch | 141.986 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Length Thru Bore
4.8 Inch | 121.92 Millimeter
Overall Diameter
7.48 Inch | 190 Millimeter
Flange Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh