https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU
DODGE
DODGE
1100T 3
DODGE DODGE
Description
1100T 3 COUPLING HUB
Grid Coupling Hub; 3" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
Part #
006464
BDI #
239085
Details
906.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1100T-3/p/239085
Your Price
$ 906.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
11.804
EAN
0782475258727
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1100T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
Horizontal 2440 | Vertical 3250
Torque
55550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1100T HUB 3
Manufacturer Internal Number
006464
Weight / LBS
26
Long Description
Grid Coupling Hub; 3" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
Bore
3 Inch | 76.2 Millimeter
Flange Outside Diameter
7.48 Inch | 190 Millimeter
Length Thru Bore
4.8 Inch | 121.92 Millimeter
Overall Diameter
7.48 Inch | 190 Millimeter
Hub Diameter
5.59 Inch | 141.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh