![1100T-HUB 2-7/8IN KW SS](/medias/INDM-GHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MTB8aW1hZ2UvanBlZ3xhR1ZoTDJnd1l5OHhNRE0wTmpVNE1EY3dOVE14TUM5SlRrUk5MVWRJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDllNjgzOWRmYmRiNTFlNWRkMzBmNWNhYTZmMTJiNGI2MDM1MDgyNWM5YzU2ZTYzNGY3OTk1MjdmODkwOTNjOWM)
![1100T-HUB 2-7/8IN KW SS](/medias/INDM-GHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MTB8aW1hZ2UvanBlZ3xhR1ZoTDJnd1l5OHhNRE0wTmpVNE1EY3dOVE14TUM5SlRrUk5MVWRJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDllNjgzOWRmYmRiNTFlNWRkMzBmNWNhYTZmMTJiNGI2MDM1MDgyNWM5YzU2ZTYzNGY3OTk1MjdmODkwOTNjOWM)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1100T-HUB 2-7/8IN KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1100T-HUB 2-7/8IN KW SS COUPLING HUB ; BORED TO 2-7/8IN WITH KEYWAY AND SS
Grid Coupling Hub; 2-7/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100M Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
Part #
1100T-HUB 2-7/8IN KW SS
BDI #
21974316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1100T-HUB-2-7-8IN-KW-SS/p/21974316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / US pound
0
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1100M
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
2400
Torque
55550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.martinsprocket.com
Long Description
Grid Coupling Hub; 2-7/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100M Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
Hub Diameter
5.59 Inch | 141.986 Millimeter
Flange Outside Diameter
7.48 Inch | 190 Millimeter
Overall Diameter
7.48 Inch | 190 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Length Thru Bore
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh