![1110T HUB RB,PREBORED ; 006298](/medias/INDDODHUBXXX-GRDCPLG-MPB-NK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODN8aW1hZ2UvanBlZ3xhR0ZsTDJnMVlpOHhNRFkxT1RJNU1EYzNOVFU0TWk5SlRrUkVUMFJJVlVKWVdGaGZSMUpFUTFCTVIxOU5VRUpmVGt0Zk16QXdlRE13TUM1cWNHY3wxMzYwMTQ2ZDIwZTZhMTIzNGRiMzQyMDU5ZjNkMDFjY2E4NjI4ZmU1ZjU2ZWFlYWFmNDBjMTFiMmU2YmRkMmM2)
![1110T HUB RB,PREBORED ; 006298](/medias/INDDODHUBXXX-GRDCPLG-MPB-NK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODN8aW1hZ2UvanBlZ3xhR0ZsTDJnMVlpOHhNRFkxT1RJNU1EYzNOVFU0TWk5SlRrUkVUMFJJVlVKWVdGaGZSMUpFUTFCTVIxOU5VRUpmVGt0Zk16QXdlRE13TUM1cWNHY3wxMzYwMTQ2ZDIwZTZhMTIzNGRiMzQyMDU5ZjNkMDFjY2E4NjI4ZmU1ZjU2ZWFlYWFmNDBjMTFiMmU2YmRkMmM2)
DODGE
DODGE
1110T HUB RB,PREBORED ; 006298
DODGE DODGE
Description
DODGE 1110T HUB RB,PREBORED ; 006298
Grid Coupling Hub; 6.31" Hub Diameter; 8.19" Flange Outside Diameter; Grid Coupling; Hub; Shaft; Minimum Plain Bore; 0 To 4-1/4" Bore Range; No Keyway; 5" Length Thru Bore; 8.19" Overall Diameter; 1110T Coupling Size or Series; No Bushing; Steel
Part #
1110T HUB RB,PREBORED ; 006298
BDI #
27337208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1110T-HUB-RB,PREBORED-;-006298/p/27337208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
C02104
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
1110T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
Horizontal 2250 | Vertical 3000
Torque
82500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
38.67
Product Specification
Grid Coupling Hub; 6.31" Hub Dia
Long Description
Grid Coupling Hub; 6.31" Hub Diameter; 8.19" Flange Outside Diameter; Grid Coupling; Hub; Shaft; Minimum Plain Bore; 0 To 4-1/4" Bore Range; No Keyway; 5" Length Thru Bore; 8.19" Overall Diameter; 1110T Coupling Size or Series; No Bushing; Steel
Overall Diameter
8.19 Inch | 208.026 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
6.31 Inch | 160.274 Millimeter
Bore Range
0 To 4-1/4 Inch | 0 To 107.95 Millimeter
Flange Outside Diameter
8.19 Inch | 208.026 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh