https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU
FALK
FALK
1120T HUB 4.4965 1X1/2KW NR 0744053
FALK FALK
Description
1120T HUB 4.4965 +.0015 KW1 ; 0744053
Grid Coupling Hub; 4-1/2" Bore; 7.06" Hub Diameter; Shaft; Finished Bore; Keyway; 5.88" Length Thru Bore; 1120T Size or Series; No Bushing; Steel; 2700 Max Speed; 121000In-Lbs Torque
Part #
4300392
BDI #
18106526
Details
2514.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1120T-HUB-4-4965-1X1-2KW-NR-0744053/p/18106526
Your Price
$ 2,514.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
23.655
EAN
0782934015137
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1120T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
2700
Torque
121000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1120T HUB 4.4965 NON-STK 1 X 1/2 KW
Manufacturer Internal Number
0744053
Weight / LBS
52.15
Long Description
Grid Coupling Hub; 4-1/2" Bore; 7.06" Hub Diameter; Shaft; Finished Bore; Keyway; 5.88" Length Thru Bore; 1120T Size or Series; No Bushing; Steel; 2700 Max Speed; 121000In-Lbs Torque
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
7.06 Inch | 179.324 Millimeter
Length Thru Bore
5.88 Inch | 149.352 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh