https://www.bdiexpress.com/medias/INDXXXHUBXXX-SPC-GRDCPG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyODF8aW1hZ2UvanBlZ3xhR00xTDJnek5DOHhNREl3T0Rjek56Y3lNak01T0M5SlRrUllXRmhJVlVKWVdGaGZVMUJEWDBkU1JFTlFSMTh6TURCWU16QXdMbXB3Wnd8MWMxZDgxNjBlOTNlMmIyYTUxMDA1YzljZGEwMjMzYjUyZTdkMjUxNzVkZTgyMTAwZDFlZTEyMTA2ZTU5YmIxMQ
FALK
FALK
1040T31/35 SPACER HUB CL1.625 NR 744089
FALK FALK
Description
1040T31/35 SPHUB CL-1.625 ; 0744089
4.44" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1040T Size or Series; 3600 Max Speed; 2200In-Lbs Torque
Part #
4300404
BDI #
18108128
Details
664.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Spacer/1040T31-35-SPACER-HUB-CL1-625-NR-744089/p/18108128
Your Price
$ 664.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
1.471
EAN
0782934004582
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1040T
Maximum Speed RPM
3600
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 1.625
Category - BDI
Couplings Grid Spacer
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T31/35 SPACER HUB CL=1.625
Manufacturer Internal Number
0744089
Weight / LBS
3.24
Long Description
4.44" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 0" Between Shaft Ends; 1040T Size or Series; 3600 Max Speed; 2200In-Lbs Torque
Outside Diameter
4.44 Inch | 112.776 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh