https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086244-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTV8aW1hZ2UvanBlZ3xhRFF4TDJnNU1pOHhNRE0zTXpNeE56UTFPVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZeU5EUmZNekF3ZURNd01DNXFjR2N8YWQ0YzZmMTlhZDcwMGY3NjBmYWYyODBhMDMyNzhlNGI5Yzg3NDQwOTI1MTgxNzMxYTBmYzgxMzEwOGEwY2RlYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086244-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTV8aW1hZ2UvanBlZ3xhRFF4TDJnNU1pOHhNRE0zTXpNeE56UTFPVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZeU5EUmZNekF3ZURNd01DNXFjR2N8YWQ0YzZmMTlhZDcwMGY3NjBmYWYyODBhMDMyNzhlNGI5Yzg3NDQwOTI1MTgxNzMxYTBmYzgxMzEwOGEwY2RlYQ
REXNORD
REXNORD
10R10P-1.875S-1.875S
REXNORD REXNORD
Description
10R10P-1.875S-1.875S ELASTOMER COUPLING
Jaw Coupling; 1-7/8" X 1-7/8" Bore; Finished Bore; R10 Coupling Type; 10 Coupling Size; Elastomeric Type
Part #
10R10P-1.875S-1.875S
BDI #
25189448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/10R10P-1-875S-1-875S/p/25189448
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
0
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Jaw
Manufacturer URL
https://www.rexnord.com
Product Detail
Jaw Coupling
Product Specification
1-7/8" X 1-7/8" Bore; Finished Bore; R10 Coupling Type; 10 Coupling Size; Elastomeric Type
Long Description
Jaw Coupling; 1-7/8" X 1-7/8" Bore; Finished Bore; R10 Coupling Type; 10 Coupling Size; Elastomeric Type
