https://www.bdiexpress.com/medias/INDMAGHUBXXX-PM90-FB-SCRW-MA-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyMXxpbWFnZS9qcGVnfGFEVTVMMmd4TVM4eE1EY3hOakF5TlRRMU5EWXlNaTlKVGtSTlFVZElWVUpZV0ZoZlVFMDVNRjlHUWw5VFExSlhYMDFCWDB0WFh6TXdNSGd6TURBdWFuQm58N2Q0Mjk2M2I1NzJhMTBmNmI1ZjUzY2E4OTZlZjM4OGZlNTM3ZWI1Njg0OTNlMThhNTNlYjlhODlhMGNiYTY2NA
MAGNALOY COUPLING
MAGNALOY COUPLING
090 PM HALF 5/8X3/16
MAGNALOY COUPLING MAGNALOY COUPLING
Description
090 PM HALF 5/8X3/16 CPLG HUB ; 1/4"-20 UNC 0.625" BORE
Jaw Coupling Hub; 5/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1.015" Length Thru Bore; PM90 Size or Series; Set Screw; Magnesium Alloy; Neoprene 224 | Urethane 336 | Hytrel 672In-Lbs Torque
Part #
P09002006
BDI #
602601
Details
38.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/090-PM-HALF-5-8X3-16/p/602601
Your Price
$ 38.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.077
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
PM90
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Torque
Neoprene 224 | Urethane 336 | Hytrel 672In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Nitrile Spider
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
0.17
Long Description
Jaw Coupling Hub; 5/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1.015" Length Thru Bore; PM90 Size or Series; Set Screw; Magnesium Alloy; Neoprene 224 | Urethane 336 | Hytrel 672In-Lbs Torque
Length Thru Bore
1.015 Inch | 25.781 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh