https://www.bdiexpress.com/medias/INDMAGHUBXXX-100-FB-SCRW-MA-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MDl8aW1hZ2UvanBlZ3xhREEyTDJnNVpTOHhNRGN4TlRrMU5EVXhNVGt3TWk5SlRrUk5RVWRJVlVKWVdGaGZNVEF3WDBaQ1gxTkRVbGRmVFVGZlMxZGZNekF3ZURNd01DNXFjR2N8NmIxMWM1YWMxYmExZGVlZjg1N2Y2YTQ4NzQxYTZkODlkNmZhOGU1MDQ2MTU0MWUzZjQwYWM0YTE0Y2I5MWY3ZA
MAGNALOY COUPLING
MAGNALOY COUPLING
100 HUB 3/4X3/16
MAGNALOY COUPLING MAGNALOY COUPLING
Description
100 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2" HUB DIA JAW COUPLING
Jaw Coupling Hub; 3/4" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.6" Outside Diameter; 0.82" Length Thru Bore; 100 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs Torque
Part #
M10002406
BDI #
600869
Details
72.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/100-HUB-3-4X3-16/p/600869
Your Price
$ 72.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.382
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
5.252
Long Description
Jaw Coupling Hub; 3/4" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.6" Outside Diameter; 0.82" Length Thru Bore; 100 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs Torque
Length Thru Bore
0.82 Inch | 20.828 Millimeter
Outside Diameter
2.6 Inch | 66.04 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh