https://www.bdiexpress.com/medias/INDMAGHUBXXX-200-FB-SCRW-MA-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MDl8aW1hZ2UvanBlZ3xhRFk0TDJoallpOHhNRGN4TlRVNE1UY3hNRE0yTmk5SlRrUk5RVWRJVlVKWVdGaGZNakF3WDBaQ1gxTkRVbGRmVFVGZlMxZGZNekF3ZURNd01DNXFjR2N8NTkzNTg0NDVjNjdlZjEzYjMyNWViYmE4MjQxZTFiY2MxYWIxMDI2ZWY1ZDcxOWYyMDk4N2VmZGYwZTE1ZDVjNw
MAGNALOY COUPLING
MAGNALOY COUPLING
200 HUB 1/2X1/8
MAGNALOY COUPLING MAGNALOY COUPLING
Description
200 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2-1/4" HUB DIA JAW COUPLING
Jaw Coupling Hub; 1/2" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.9" Outside Diameter; 1.1" Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
Part #
M20001604
BDI #
600989
Details
80.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/200-HUB-1-2X1-8/p/600989
Your Price
$ 80.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.003
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
200
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
0.006
Long Description
Jaw Coupling Hub; 1/2" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.9" Outside Diameter; 1.1" Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
Hub Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
1.1 Inch | 27.94 Millimeter
Outside Diameter
2.9 Inch | 73.66 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh