![300 HUB 7/8 X NO KEYWAY](/medias/INDMAGHUBXXX-300-FB-SCRW-MA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjZ8aW1hZ2UvanBlZ3xhRGRsTDJnNFlpOHhNRGN4TlRrMk5EY3dNamMxTUM5SlRrUk5RVWRJVlVKWVdGaGZNekF3WDBaQ1gxTkRVbGRmVFVGZk16QXdlRE13TUM1cWNHY3wxMjk1ZTc4MjhlMmE2N2I4MjIyNDE2YzdjNTI1ZGQyZDIzMTdhZTI5YjE5NzAzNDY2NDMzZDQ4MjE5NzY2ZmE4)
![300 HUB 7/8 X NO KEYWAY](/medias/INDMAGHUBXXX-300-FB-SCRW-MA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjZ8aW1hZ2UvanBlZ3xhRGRsTDJnNFlpOHhNRGN4TlRrMk5EY3dNamMxTUM5SlRrUk5RVWRJVlVKWVdGaGZNekF3WDBaQ1gxTkRVbGRmVFVGZk16QXdlRE13TUM1cWNHY3wxMjk1ZTc4MjhlMmE2N2I4MjIyNDE2YzdjNTI1ZGQyZDIzMTdhZTI5YjE5NzAzNDY2NDMzZDQ4MjE5NzY2ZmE4)
MAGNALOY COUPLING
MAGNALOY COUPLING
300 HUB 7/8 X NO KEYWAY
MAGNALOY COUPLING MAGNALOY COUPLING
Description
300 HUB 7/8 X NO KEYWAY COUPLING HUB
Jaw Coupling Hub; 7/8" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
Part #
M300028N
BDI #
601219
Details
138.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/300-HUB-7-8-X-NO-KEYWAY/p/601219
Your Price
$ 138.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.408
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
300
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
0.9
Long Description
Jaw Coupling Hub; 7/8" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
Hub Diameter
2.9 Inch | 73.66 Millimeter
Outside Diameter
3.45 Inch | 87.63 Millimeter
Length Thru Bore
1.3 Inch | 33.02 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh